Elma Basket For S10H, EP10H
Write a Review
|
Questions & Answers (0)
Product Description
MANUFACTURER PART # 100 4170
Basket for S10H, EP10H
Basket for S10H, EP10H
PRICE
$89.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.1" in |
| Width | 2.8" in |
| Height | 1.4" in |
| Inside Height | 1.4" in |
Product Details
| Style | With Handles |
| Description | Stainless Steel Basket |
| Manufacturers Part Number | 111 7923 |
| For Use With | Elmasonic S10H and EP10H Ultrasonic Cleaner |
| Brand | Elma |