Elma Basket For S70H, P70H
Write a Review
|
Questions & Answers (0)
Product Description
MANUFACTURER PART # 100 4247
Basket for S70H, P70H
Basket for S70H, P70H
PRICE
$345.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18.3" in |
| Width | 4.2" in |
| Height | 2" in |
| Inside Height | 2" in |
Product Details
| Style | With Handles |
| Description | Stainless Steel Basket |
| Manufacturers Part Number | 100 4247 |
| For Use With | Elmasonic S70H and P70H Ultrasonic Cleaner |
| Brand | Elma |