Elma Basket For Xtra ST600H
Write a Review
|
Questions & Answers (0)
Product Description
MANUFACTURER PART # 102 6584
Basket For Xtra ST600H
Basket For Xtra ST600H
PRICE
$889.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15.7" in |
| Width | 10" in |
| Height | 8.7" in |
| Inside Height | 8.7" in |
Product Details
| Style | With Handles |
| Description | Stainless Steel Basket |
| Manufacturers Part Number | 102 6584 |
| For Use With | Elmasonic Xtra ST600H Ultrasonic Cleaner |
| Brand | Elma |