Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elma

Model # :WBB2777350

MPN #: 103 8103

Elmasonic P120H Advanced Dual Freq Ultrasonic Cleaner, Heater/Timer/Digital Display/4 Modes, 3.5 gal

Product Description
MANUFACTURER PART # 103 8103
P Digital Ultrasonic Cleaner, Versatile with Dual Frequency and Variable Power

The Elmasonic P ultrasonic bath offers unprecedented control over the mixing or cleaning process. This ultrasonic cleaner series is ideal for a broad range of tasks from high intensity sample dispersion to cleaning of fragile instruments.
  • Extremely powerful mixing and cleaning
  • Fully adjustable power - 7 levels from 30% - 100%
  • 4 modes: cleaning, dissolving, degassing, intense mixing/cleaning
  • Dual frequency- 37 kHz standard, 80 kHz delicate
  • Convenient digital display of all parameters

    The Elmasonic P ultrasonic cleaner is considerably more powerful than conventional ultrasonic units. If full power is too strong, the power is variable from 30-100% in 10% increments. Temperature is adjustable from 30°C to 80°C; the timer can be set from 1-60 minutes or for continuous operation. The unit turns off automatically after 12 hours of continuous operation for safety. All models have a rear drain with a convenient side valve.

    The Elma Ultrasonic P line features four ultrasonic modes: Standard for mixing, Sweep for cleaning, Degas, and Pulse. Sweep mode produces a continuous slight variation of frequency to provide uniform and thorough cleaning. Pulse mode produces intermittent spikes of additional ultrasonic power to dissolve nearly insoluble samples or to remove tenacious contaminants. Microprocessor control ensures that this sonic cleaner gives reproducible performance from run to run. The tank cover can be flipped over and used as a drip tray.

    Dependable, state-of-the-art Elma ultrasonic cleaners are made in Germany.

    Certifications: CE, UL, CSA, ISO9001, ISO13485.

    Ordering information: All models include covers. Baskets and other accessories are ordered separately.
    Includes plastic cover.

  • PRICE
    $3,995.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Tank Size11.8 x 9.4 x 7.9 in

    Product Details

    DisplayDigital
    Voltage115 V
    IncludesIncludes plastic cover
    Phase1
    Features4 Ultrasonic Modes: Normal, Sweep, Pulse & Degas. Variable Power.
    Timer1-60 Minutes, Continuous-Operation
    Ultrasonic Power1320W
    Volume (Gal/L)3.5 / 13.24
    BrandElma
    Frequency37/80 k Hz
    Heat Power330W

    Warranty

    Warranty2 yr