Elma Basket Stainless Steel For TT30H
Write a Review
|
Questions & Answers (0)
Product Description
MANUFACTURER PART # 108 2417
Basket Stainless Steel For TT30H
Basket Stainless Steel For TT30H
PRICE
$195.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8.5" in |
| Width | 4.1" in |
| Height | 1.8" in |
| Inside Height | 1.8" in |
Product Details
| Style | With Handles |
| Description | Stainless Steel Basket |
| Manufacturers Part Number | 108 2417 |
| For Use With | Elmasonic Xtra TT30H Heavy Duty Ultrasonic Cleaner |
| Brand | Elma |