Mesh basket fitted to P1100 size tank complete with built-in drip handles for hanging above liquid surface
Stainless Steel Mesh Basket - For Crest Ultrasonic P1100 Series Part Cleaners
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$465.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11" in |
| Width | 8.5" in |
| Height | 7" in |
Product Details
| Style | With Handles |
| Description | Mesh Basket |
| Manufacturers Part Number | SSMB1100DH |
| For Use With | Crest Ultrasonics P1100 Series Part Cleaners |
| Brand | Crest Ultrasonics |
Warranty
| Warranty | 1 Year Replacement |
Compliance & Certifications
| Certifications | ETL Listed for UL/CSA/CE Standards |