Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079340

MPN #: 1118048KIT

Blickman Bassinet Kit w/ Closed Cabinet, Includes Bassinet, Basket w/ Cardholder, and Mattress Pad

Product Description
This bassinet kit includes the bassinet frame, basket, and mattress pad. This bassinet has a stainless steel frame with a closed cabinet with two 15 7/8" deep storage compartments enclosed with two solid swinging doors. The right storage compartment includes a removable stainless steel shelf. Place basket inside the frame in flat and Trendelenburg positions.

Features:
  • Stainless steel frame with inverted "U frame" that supports flat and Trendelenburg positions
  • Two 17" deep storage compartments with doors. The right side includes a removable shelf
  • Cabinet inside dimensions (WxHxD): 29" x 13 3/4" x 15 7/8"
  • 4" ball bearing swivel casters, two with brakes
  • Includes clear, acrylic basket with cardholder and thick, foam mattress pad with white staph check cover.
  • Purchase the bassinet frame, basket, or mattress pad separately


PRICE
$2,829.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31 in
Width17-3/4 in
Height41-1/2 in

Product Details

Assembly RequiredNo
TypeBassinets
Material304 Stainless Steel
Package Quantity1
DescriptionBassinet Kit with Closed Cabinet
ColorStainless Steel
Manufacturers Part Number1118048KIT
BrandBlickman

Warranty

WarrantyLifetime Limited