Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Novum Medical Products

Model # :WBB920194

MPN #: E1970CL

NK Medical Infant Standard Crib E1970CL, 30"W x 44"L x 61"H, Flat Deck with Plexi End, Epoxy

Product Description
NK Pediatrics series of Standard Cribs offers quality construction, to keep kids safe in their cribs. A range of crib accessories options designed to make your job easier. Available in both chrome and epoxy finish in a variety of models to fit your facility's needs.

Features:
  • High Quality 20 Gauge Steel Tubing
  • Meets all Federal Safety Standards
  • Solid Pan Sleeping Surface
  • 5" Casters, 2 with Brakes
  • Easy Access Safety Gates
  • Sleeping Surface Options: Gatch, Trendelenburg, Flat Pan, Gatch/Trendelenburg
  • Finish Options: Epoxy, Chrome or Stainless Steel
  • 5 year limited warranty
Optional Accessories (Sold Separately):
  • Patient Weighing System
  • Mattress (3", 4" or customized pressure reduction)
  • Cage Top, Bubble Top or Plexi Top
  • Central Locking Casters
  • Crib Bumper Pads
  • Under Crib Storage Bin with Oxygen Tank Cutouts
  • IV Pole with Bracket
  • Head End Safety Gate
  • Dialysis Gate
  • Dual Access Gates
PRICE
$4,399.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44 in
Width30 in
Height61 in

Product Details

Assembly RequiredNo
MaterialSteel
Deck TypeFlat Deck with Plexi End
Package Quantity1
DescriptionInfant Standard Crib
ColorEpoxy
Manufacturers Part NumberE1970CL
BrandNovum Medical Products

Warranty

Warranty5 yr