Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Novum Medical Products

Model # :WBB920262

MPN #: E2072CL

NK Medical Infant ICU Klimer Crib E2072CL, 30"W x 44"L x 78"H, Flat Deck, Epoxy

Product Description
NK Pediatrics series of ICU Klimer Cribs offers the same quality construction with Vinyl side and end panels with Easy Access Safety Gate System for the ICU. Available in both chrome and epoxy finish in a variety of models to fit your facility's needs.

Features:
  • High quality 20 gauge steel tubing
  • 360° access to patient for ICU
  • Solid Pan Sleeping Surface
  • Side and end vinyl panels included
  • 5" casters, two with brakes
  • Head end safety gate also available
  • Meet all Federal Safety Standards
Optional Accessories (Sold Separately):
  • Patient Weighing System
  • Mattress (3", 4" or customized pressure reduction)
  • Vinyl Top
  • Central Locking Casters
  • Crib Bumper Pads
  • Under Crib Storage Bin with Oxygen Tank Cutouts
  • IV Pole with Bracket
  • Steering Caster
  • Dialysis Gate
  • Dual Access Gate
  • Teething Guards
PRICE
$5,899.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44 in
Width30 in
Height78 in

Product Details

Assembly RequiredNo
Deck TypeFlat Deck
Package Quantity1
DescriptionInfant ICU Klimer Crib
ColorEpoxy
Manufacturers Part NumberE2072CL
BrandNovum Medical Products

Warranty

Warranty5 yr