Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bird Barrier

Model # :WBB3128282

MPN #: N8-BC05

Bird Barrier® Batcone® 2 Square

Product Description
The innovative design of the Batcone® is ideal when a square shape is better suited to the entry port of a bat colony. It is designed with a built-in solid flange with mounting holes which allows for easy and fast installation. It can also be used with flexible vinyl flange, making it effective for virtually any surface application.

The Bat Cone will not harm birds or bats but can successfully drive them from residential and commercial buildings. It will remove birds without attracting them back to the site. Simply find the entry point and place Batcone®. Bats & birds simply go through the opening of the Batcone® and cannot re-enter once exiting. Once bats and birds are all out of the facility, the Batcone® can be removed and the opening sealed off.

PRICE
$31.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

MaterialPlastic
ColorWhite
BrandBird Barrier