Bird Barrier Cimi Shield Protect Bed Bug Prevention, 6 oz. Bottle - PC-BB20
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for sites where a future problem is anticipated in areas adjacent to active infestations (apartments or hotel rooms) or where bed bugs are likely to be brought in from outside (travelers, hospital settings, dressing rooms). Apply to cracks and crevices, and fabric surfaces like mattresses, furniture, carpets, drapes, etc.
Cimi-Shield Protect is delivered as 6 ounces of liquid that is mixed with distilled water to make a full gallon. One gallon protects 1,200 - 1,500 square feet of fabric or carpet. Most applications require only perimeter treatment. Cimi-Shield contains a UV marker to verify proper evidence of treatment. Cimi-Shield's active ingredient Residulen, a proprietary mixture of proteins synthesized from soybean oil.
Cimi-Shield Protect is delivered as 6 ounces of liquid that is mixed with distilled water to make a full gallon. One gallon protects 1,200 - 1,500 square feet of fabric or carpet. Most applications require only perimeter treatment. Cimi-Shield contains a UV marker to verify proper evidence of treatment. Cimi-Shield's active ingredient Residulen, a proprietary mixture of proteins synthesized from soybean oil.
PRICE
$325.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Coverage Area | 1,200 to 1,500 ft² |
Product Details
| Style | Bottle |
| Type | Bed Bugs |
| Capacity | 6 oz |
| Size Type | 6 oz. Bottle |
| Material | Liquid |
| Package Quantity | 1 Bottle |
| Color | Brown |
| Manufacturers Part Number | PC-BB20 |
| Brand | Bird Barrier |