Features:
- 110 CFM
- 1 sone
- 31 Watts
- 120 V motor
- 4" outlet
- Comes with plastic grill
- Shipping weight: 13.9 lbs
- For Bathroom size up to 105 ft²
Weights & Dimensions
| Length | 15-7/8 in |
| Width | 10-1/4 in |
| Height | 8-3/4 in |
| Weight | 14 lbs |
| Duct Size | 4 in |
Product Details
| RPM | 105 rpm |
| Type | Bath Fan |
| CFM | 110 CFM |
| Color | White |
| Number of Speeds | Single |
| Hertz | 60 Hz |
| Mounting Location | Ceiling |
| Wattage | 31 W |
| Voltage | 120 V |
| Material | Metal Plastic |
| Manufacturers Part Number | BPT18-34A-6 |
| Indoor/Outdoor | Indoor |
| Sound Level | 1 |
| Brand | Canarm |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | HVI, cULus, Energy Star Certified |