Canarm® Bath Exhaust Fan, 50 CFM, 3.4 Sone, 120V
Write a Review
|
Questions & Answers (0)
Product Description
The C Series exhausts air efficiently. Made of corrosion resistant galvanized steel for long life and durability. Easy to install with torsion mounting. Housing made of rugged 26 GA galvanized steel with built in mounting brackets. Detachable 3" poly collar. Removable blower assembly with a centrifugal blower wheel and permanently lubricated motor designed for continuous operation.
PRICE
$27.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 7-1/4 in |
| Height | 3-5/8 in |
| Weight | 3 lbs |
| Duct Size | 3 in |
Product Details
| Type | Bath Fan |
| CFM | 50 CFM |
| Color | White |
| Mounting Location | Ceiling |
| Wattage | 45 W |
| Voltage | 120 V |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | C50 |
| Indoor/Outdoor | Indoor |
| Sound Level | 4.8 |
| Brand | Canarm |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL, cETLus |