Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Fantech

Model # :WBB2146301

MPN #: PB110

Fantech Bath Fan kit PB110, 120V, 1 PH, 110 CFM, 4" Inline Duct Fan, Non-Lighted Grille Box

Product Description
PB 110 Premium Bath Fan with one ceiling grill 110 CFM fan, one ceiling grille and grille housing with damper. Uses 4" duct. Energy Star® qualified. HVI Certified, cULusUL listed for wet locations. A small-scale grille mounts in the ceiling while the fan motor mounts in a remote location away from the living area. The result is a quiet yet powerful combination that is sure to keep the desired airflow even when long ducts are used. This will protect your home from the damaging effects of moisture, steam and mold. PB fans are designed for intermittent or continuous operation to meet ASHRAE Standard 62.2.

Features:
  • Powerful, efficient 110 CFM fan
  • Remote mount fan ensures quiet operation
  • Unobtrusive grille makes for better aesthetics
PRICE
$249.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width10-1/4 in
Height6 in
Weight12 lbs
Duct Size4 in

Product Details

Number of SpeedsVariable
For Use WithVT20A/VT20M
Motor TypeTotally Enclosed External Rotor Motor
Mounting LocationExterior Wall
Wattage17.7 W
MaterialAluminum
Phase1
Manufacturers Part NumberPB110
BrandFantech
RPM3084 rpm
TypeBath Fan
CFM136 CFM
ColorSilver
Amperage0.49 A
Drive TypeDirect
Hertz60 Hz
Speed ControllableY
Voltage120 V

Warranty

Warranty7 yr

Compliance & Certifications

CertificationsHVI, Energy Star Certified