Spartan Power Battery Cable with Reel, 2/0 AWG, 100 ft, Black
Write a Review
|
Questions & Answers (0)
Product Description
Same UL Listed, Made in USA, heavy duty wire used in their Ready To Use battery cables, now in bulk form. New Item - You asked & Spartan Power has delivered. Bulk battery cable is now available. UL 1232/1283/1338/10269 Approved, 1330 strands of 100% pure copper. PVC insulation resists salt water, battery acid, oil/gas, UV rays. 600 volts, -40°F to 221°F, VW-1 Buy American.
See price in cart
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cable Length | 100 ft |
Product Details
| Material | 100% Pure Copper |
| Package Quantity | 1 |
| Description | Battery Cable with Reel |
| Color | Black |
| Manufacturers Part Number | BULK2/0AWG100FTBLACK |
| Brand | Spartan Power |