Features & Benefits:
Associated Equipment Battery Charger 6/12V 100-70Amp 550Amp Boost - 6001A
Write a Review
|
Questions & Answers (0)
Product Description
Associated 6001A is the highest performance fast charger on the market that is designed to meet the needs of the most demanding professionals.
Features & Benefits:
Includes automatic reset AC and DC circuit breakers
Patented stop/go light and automatic timer
Heavy duty chrome plated handle and rugged 7" tires
Comes with a 5 year limited warranty
Features & Benefits:
PRICE
$1,949.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26-1/2 in |
| Width | 16 in |
| Height | 14 in |
| Weight | 57.6 lbs |
Product Details
| Type | Battery Charger |
| Color | Blue |
| Amperage | 500 A |
| Voltage | 12 V |
| Material | Plastic/ Metal/ Electronics |
| Package Quantity | 1 |
| Description | Associated Equipment Battery Charger 6/12V 100-70Amp 550Amp Boost - 6001A |
| Manufacturers Part Number | 6001A |
| Brand | Associated Equipment |