Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Magliner

Model # :WBB3787692

MPN #: 63046

Magliner® AC Battery Charger For Motorized Products, 36V

Product Description
Ensure your Magliner® motorized equipment stays powered and ready with this 36V AC battery charger. Designed specifically for Magliner® motorized products, this charger delivers efficient, reliable charging to extend battery life and maintain optimal performance.

Features:
  • 36V AC charging capability
  • Compatible with Magliner® motorized hand trucks and carts
  • Plug-and-play operation for convenience
  • Maintains battery health with proper charging cycles
For best results, keep your motorized unit plugged in when not in use-the charger prevents overcharging while maintaining maximum battery capacity. Covered by Magliner's® 1-year warranty.

PRICE
$235.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width7-11/16 in
Height2-1/8 in

Product Details

Assembly RequiredNo
TypeCharger
MaterialPlastic
Package Quantity1
ColorBlack
Manufacturers Part Number63046
BrandMagliner

Warranty

Warranty1 Year