Corrosion Preventatives & Terminal Cleaners
Related Products
Rubber bulb has 6 oz. capacity. Long spout. Designed for long life and dependable service. Made to resist acid and retain shape. Features a built in hang up hole. Always wear eye and face protection when servicing batteries. Features and Benefits: Bulb has 6 oz. capacity Spout is long and flexible Designed for long life and dependable service Lightweight and easy to use Made to resist acid and retain shape
The Forney® Frontline™ 1A Smart Trickle Charger and Maintainer is a compact, fully automatic 6-volt and 12-volt charger designed for year-round battery care. Supporting lead-acid and lithium (LiFePO 4 ) chemistries-including STD: Wet, EFB, MF, Ca, Deep-cycle; AGM; and Gel types -this 1-amp charger is ideal for maintaining batteries in motorcycles, ATVs, passenger vehicles, marine equipment, lawn & garden equipment, and more. The Frontline™ 1 uses smart, automatic adjustments to match your battery's needs-no menus, no guesswork, just consistent, worry-free charging and ...
The Elkay EZH2O® Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing dependency on disposable plastic bottles. Non-Electric Surface mount design - ideal for installations where electrical wiring is not easily accessible or locations looking to reduce electrical usage. Push-button activation delivers 1.0 gpm Features: Mechanical push button designed for use in limited wall depth applications, for areas where electric is not available. Fill rate is 1.5 GPM. Green Ticker informs user of number of 20 oz. plastic water bottles saved from ...