Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205094

MPN #: OZSS3BC

OZ Lifting Products Stainless Steel Beam Clamp, 3 Ton Cap., Fits Beam Flange Range 3-1/8" - 12-5/8"

Product Description
The Stainless Steel Beam Clamp (3T) from OZ Lifting Products combines strength with corrosion resistance. Constructed from robust stainless steel, this clamp is designed for efficient use with manual or powered hoists, allowing for quick attachment to most I-beams. With a 3-ton capacity, it is suitable for heavier lifting applications. Each clamp undergoes individual testing to ensure top-notch performance and reliability. Its stainless steel construction makes it perfect for environments exposed to moisture or chemicals, ensuring long-lasting durability and performance.

Features:
  • Type 304 stainless-steel construction for corrosion resistance
  • Standards: CE, AS1418.2, ASME B30.16
  • Super-quick adjustment to most I-, S-, and W-beams
  • Stainless-steel ID tag
  • Individual serial number and test certificate


PRICE
$609.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-11/16 in
Width4 in
Height6-7/8 - 8-3/4 in
Weight Capacity6000 lbs
Weight22 lbs
Dimension A3-1/8 - 12-5/8 in
Beam Width3-1/8 to 12-5/8 in
Flange Width3-1/8 to 12-5/8 in
Dimension B17-11/16 in
Flange Thickness1-1/2 in
Dimension D1-1/2 in
Dimension E10-1/4 in
Dimension F6-7/8 - 8-3/4 in
Dimension C4 in
Dimension H1-1/8 in
Head Room6-7/8 to 8-3/4 in
Dimension G2-1/2 in

Product Details

Assembly RequiredNo
Material304 Stainless Steel
Manufacturers Part NumberOZSS3BC
BrandOZ Lifting Products
TypeStainless Steel Beam Clamp
ColorSilver
Package Quantity1

Warranty

Warranty1 yr