Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205095

MPN #: OZSS5BC

OZ Lifting Products Stainless Steel Beam Clamp, 5 Ton Cap., Fits Beam Flange Range 3-1/8" - 12-5/8"

Product Description
For heavy-duty lifting tasks, the Stainless Steel Beam Clamp (5T) delivers exceptional strength and corrosion resistance. Made from high-grade stainless steel, this clamp is engineered for use with manual or powered hoists to secure beams quickly and effectively. With a substantial 5-ton capacity, it handles demanding lifting requirements with ease. Each clamp is individually tested for quality assurance, ensuring it meets rigorous standards. Ideal for use in harsh environments where corrosion resistance is essential, this beam clamp is a reliable and durable solution for industrial and construction needs

Features:
  • Type 304 stainless-steel construction for corrosion resistance
  • Standards: CE, AS1418.2, ASME B30.16
  • Super-quick adjustment to most I-, S-, and W-beams
  • Stainless-steel ID tag
  • Individual serial number and test certificate


PRICE
$719.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-7/8 in
Width4-3/8 in
Height6-7/8 - 8-3/4 in
Weight Capacity10000 lbs
Weight26 lbs
Dimension A3-1/8 - 12-5/8 in
Beam Width3-1/8 to 12-5/8 in
Flange Width3-1/8 to 12-5/8 in
Dimension B17-7/8 in
Flange Thickness1-1/2 in
Dimension D1-1/2 in
Dimension E10-1/4 in
Dimension F6-7/8 - 8-3/4 in
Dimension C4-3/8 in
Dimension H1-3/8 in
Head Room6-7/8 to 8-3/4 in
Dimension G2-1/2 in

Product Details

Assembly RequiredNo
Material304 Stainless Steel
Manufacturers Part NumberOZSS5BC
BrandOZ Lifting Products
TypeStainless Steel Beam Clamp
ColorSilver
Package Quantity1

Warranty

Warranty1 yr