Features:
- Clip to your belt
- Spring-loaded
- Extra Durable
Weights & Dimensions
| Length | 3 in |
| Width | 1/2 in |
| Height | 1/4 in |
| Weight | 0.1 lbs |
Product Details
| Description | Spring Loaded Belt Clip |
| Color | Black |
| Manufacturers Part Number | BC200 |
| For Use With | BR200 |
| Brand | RCA |
Warranty
| Warranty | 1 yr |