Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Midland

Model # :WBB3081975

MPN #: T71VP3

Midland® X Talker Two Way Walkie Talkie Set, 2-3/5"W x 1-2/5"D x 6-1/10"H, Black, Pack of 2

Product Description
Ridiculously long battery life (up to 15 hours), extensive range, loaded with extras and protected by Midland's 3-year warranty. X-TALKER T71 walkie talkie features up to a 38-mile range and features 36 channels and 121 privacy codes, channel scan, and Midland's signature NOAA weather alert and weather scan technology. License free FRS radio.

Features:
  • 36 channels
  • Clear, crisp communication with easy button access
  • Xtreme range - Up to 38 miles
  • 121 privacy codes
  • Weather alert radio
  • Silent operation
  • Hi/Lo power settings
  • eVOX hands-free operation


What's In The Box
  • Pair of Radios
  • Belt clips
  • Rechargeable battery packs
  • Desktop charger
  • Micro USB charging cable
  • Owner's manual


PRICE
$91.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-39-64 in
Depth1-13/32 in
Height6-7/64 in
RangeUp to 38 Miles

Product Details

Power3.6 Volt
TypeFRS
DisplayLCD
ColorBlack
SeriesX-TALKER
RechargeableYes
Number of Channels36
Wattage2 W
DescriptionTwo Way Walkie Talkie Set
Package Quantity2
Manufacturers Part NumberT71VP3
WaterproofNo
Radio TypeHandheld
BrandMidland
Frequency462.55 - 467.7125 Mhz
Digital/AnalogAnalog

Warranty

Warranty3 yr