Features:
- 4000 PSI
- 180°:F
- Max Flow 8.0 GPM
- 16" Diameter
Weights & Dimensions
| Length | 6 |
| Width | 16 in |
| Weight | 26 lbs |
| Cleaning Path | 16 in |
| Connection Size | 3/8 in |
Product Details
| Type | Surface Cleaner |
| Max Temperature | 185°F °F |
| Max PSI | 4000 psi |
| Min Gallons per Minute | 3.5 gal/min |
| Arms/Handles Included | Yes |
| Max Gallons per Minute | 8.0 gal/min |
| Material | Polypropylene |
| Casters Included | No |
| Connection Style | 3/8" Quick Connect |
| Manufacturers Part Number | 85.403.003 |
| Cable/Cord/Hose Included | No |
| Number of Spray Nozzles | 2 |
| Brand | BE Pressure |