Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Tough-Tek

Model # :WBB3778037

MPN #: TTPW1250-NM

Tough-Tek Rubber Pressure Washing Hose, 1/2 x 50'L, 4000 PSI

Product Description
The Tough-Tek Rubber Pressure Washing Hose 1/2" x 50' (Blue) is built for power, durability, and versatility. Its robust 100% rubber construction and Kevlar braided reinforcement ensure it stands up to the toughest cleaning challenges. The hose's non-marking surface provides 4x more abrasion resistance than standard hoses, safeguarding delicate finishes while enduring heavy-duty conditions.

Operating efficiently across extreme temperature ranges, it maintains flexibility in freezing weather as low as -20°F and performs flawlessly with hot water up to 250°F. With a 4000 PSI working pressure and a 16,000 PSI burst pressure, this hose can tackle industrial, commercial, and residential cleaning tasks with ease. Its 50-foot length is perfect for covering wide areas, while the kink-resistant design ensures continuous water flow without interruptions.

Features:
  • This professional-grade hose is equipped MNPT Fixed + Swivel, making it a reliable choice for cleaning driveways, vehicles, decks, and more. Lightweight, portable, and designed to last, the Tough-Tek hose delivers maximum performance for any cleaning scenario
  • Premium Rubber Construction - Made from 100% high-grade rubber for enhanced strength, flexibility, and long-lasting durability, even under heavy use
  • Kevlar Braided Reinforcement - Reinforced with kevlar braiding to deliver superior tensile strength, supporting high-pressure applications up to 4000 PSI working pressure and 16,000 PSI burst pressure
  • Non-Marking and Abrasion-Resistant Surface - Designed with a smooth, non-marking finish, the hose protects surfaces from scratches while offering 4x the abrasion resistance of standard hoses
  • Handles Extreme Temperatures - Performs efficiently across a wide temperature range, maintaining flexibility in cold temperatures down to -20°F and handling hot water up to 250°F
  • 50-Foot Length for Extended Reach - The long 50-foot length is perfect for cleaning large areas, providing the reach needed for driveways, patios, and industrial equipment
  • Kink-Resistant Design - Eliminates frustrating kinks for uninterrupted water flow, ensuring seamless cleaning operations and reducing downtime
  • Lightweight and Easy to Handle - Weighing 35% less than traditional pressure washer hoses, it reduces user fatigue and allows for effortless maneuverability during extended cleaning sessions
  • Ozone and Weather Resistant - Engineered to resist ozone exposure and harsh outdoor conditions, ensuring long-term reliability and performance
  • Professional and Residential Use - Perfect for professional cleaners, homeowners, and industrial users, this hose is built to deliver top-tier performance in every setting


PROMOTIONAL PRICE
$319.95

was $419.95
Save $100.00 (24%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Connection Size1/2 in

Product Details

TypePressure Washing Hose
MaterialRubber
ColorBlue
Manufacturers Part NumberTTPW1250-NM
PSI4000 psi
Max Temperature250 °F
Cable/Cord/Hose IncludedYes
Max PSI4000 psi
BrandTough-Tek