GoGreen Power® Beacon Solar Flood Light, 600 Lumens, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Beacon Solar Flood Light is a powerful and versatile outdoor lighting solution. The Beacon delivers bright, reliable illumination to enhance the safety and aesthetics of your outdoor spaces. designed to illuminate with 600 lumens of bright, energy-efficient light. Powered by the sun, this eco-friendly floodlight features three motion-sensored modes, providing customizable security and convenience. Whether enhancing your garden or providing ambient lighting for your lawn decor, the included stake attachment ensures easy installation for use with landscaping and/or lawn decor. For mounting flexibility, the swivel ball mount connector with screw to wall method. It allows both horizontal and vertical tilts, ensuring you can direct light exactly where it's needed.
With a 110° detection range and up to 26 feet of motion sensing, The Beacon captures every movement within its reach. Its wide 320° lighting angle creates an expansive coverage area, making it perfect for large spaces. Built to withstand the elements, the IP65 waterproof design ensures reliable performance through heavy rain, snowstorms, and other harsh weather conditions. Whether you're illuminating your yard or enhancing security, The Beacon Solar Flood Light offers reliable, long-lasting performance while being kind to the environment. This robust design guarantees that The Beacon remains a dependable lighting solution throughout all seasons. Transform your outdoor areas with The Beacon-a blend of powerful illumination, eco-friendly technology, and rugged durability.
With a 110° detection range and up to 26 feet of motion sensing, The Beacon captures every movement within its reach. Its wide 320° lighting angle creates an expansive coverage area, making it perfect for large spaces. Built to withstand the elements, the IP65 waterproof design ensures reliable performance through heavy rain, snowstorms, and other harsh weather conditions. Whether you're illuminating your yard or enhancing security, The Beacon Solar Flood Light offers reliable, long-lasting performance while being kind to the environment. This robust design guarantees that The Beacon remains a dependable lighting solution throughout all seasons. Transform your outdoor areas with The Beacon-a blend of powerful illumination, eco-friendly technology, and rugged durability.
PRICE
$21.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 13 in |
| Height | 7 in |
| Weight | 1 lbs |
Product Details
| Type | Solar Flood Light |
| Color Temperature | Daylight K |
| Color | Black |
| Mounting Location | Wall |
| Package Quantity | 1 |
| Manufacturers Part Number | GG-BEACON |
| Bulb Type | COB LED |
| Weatherproof | Yes |
| Lumens | 600 |
| Brand | GoGreen Power |
Warranty
| Warranty | 1 yr |