The new upgraded EE805W-SFLH-LD, a compact yet powerful 10W solar LED flood light engineered for sustainable outdoor lighting. Designed with dual selectable color temperatures (3000K & 6000K), this light is both Dark Sky City standard and security-ready, making it ideal for environmentally sensitive areas, residential zones, and energy-conscious users. Whether for a courtyard, pathway, garden, or RV setup, this all-in-one off-grid lighting system delivers exceptional brightness, advanced solar efficiency, and intelligent motion sensing-all without any wiring or electricity bills. Perfect for: Courtyards & Driveways, Balconies, Roofs, & Patios, Garden Paths, Pavilions & Entryways, RVs, Tiny Homes & Off-Grid Cabins, Dark Sky City Residential Areas, Emergency or Backup Outdoor Lighting Go green and take control of your outdoor lighting-no wires, no bills, just clean light when and where you need it. The EE805W-SFLH-LD is your compact and smart solar-powered solution for sustainable lighting in any space. Order now and experience efficient, motion-activated, dark-sky-friendly lighting-powered entirely by the sun.
Features:- Dual CCT – 3000K & 6000K Adjustable by Remote Switch seamlessly between a warm 3000K light, perfect for dark sky city, and a crisp 6000K daylight white for added visibility and security. Controlled via the included smart remote, the EE805W-SFLH-LD adapts to any ambiance or compliance requirement.
- Ultra-Efficient 10W Solar Power Don't let the small size fool you. This 10W light produces up to 1500 lumens, replacing traditional 100W halogen bulbs with ease. A custom optical lens and 120° × 60° beam angle offer smooth and uniform lighting across an area of 650-850 Sq. foot.
- Smart Control – 2 Work Modes & Timer Settings
- Keep Lighting Mode: Choose brightness and working time manually (e.g., 60% for 3 hours, then auto-switches to sensor mode).
- Sensor Mode: Activates full brightness when motion is detected (range: 120°/6m), then dims