Model EE8100W-DT50W-FH and series, 100% Off Grid, Detachable Solar Powered Lighting System, up to 7500 Lumens, with designed and built for a wide range of lighting applications such as Commercial and Industrial Properties, Parking Lots, Street, Pathway Lights, Play Ground, Farms, Parks and large area Residential and RV-parking/Recreational lighting. This high quality built flexible light system comes with an extended large size solar panel (100-Watt+), selectable ultra-bright flood light heads (60-Watt). It can be used for most new installations with extremely reduced labor and related material costs It's also prefect for upgrade/replacement of outdated AC powered or low-tech solar lights. Its innovative SMART lighting profiles offer true Dusk-to-Dawn all night lighting capability. It embeds unique software based pure-digital control with auto compensation for critical weather and variations of geographic locations, and it can automatically manage critical status of battery. eLEDing SMART solar lighting Tech presents a significant improvement above current solar lighting performance operating with its Intelligent Power Management (IPM) System. It is an ultra-efficient and very powerful Commercial Light using renewable Solar Green Energy. A highly reliable and compact eLEDing unit designed and engineered for outdoor lighting solutions.
eLEDing® Solar 60W 7500 LM 5000K LED Area Flood Light Smart Function w/ Detachable Spot Head
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,525.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 in |
| Height | 5 in |
| Weight | 70 |
Product Details
| Battery Type | Lithium Polymer |
| Charging Time | 5 - 6 Hours |
| Mounting Hardware | Yes |
| Type | LED Flood Light |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 5000 K |
| Color | Black |
| Number of Lights | 1 |
| Power Source | Solar |
| Mounting Location | Pole, Wall |
| Lamp Code | LED |
| Made in the USA | No |
| Material | Aluminum |
| Description | Outdoor Integrated LED Area Light with Detachable Cobra Head Smart Function |
| Manufacturers Part Number | EE8100W-DT50W-FH |
| Bulb Type | Integrated LED |
| Grade | Heavy Duty |
| Brand | eLEDing |
Warranty
| Warranty | 2 yr |