Benchmark Scientific BeadBug™ 3 Microtube Homogenizer
Write a Review
|
Questions & Answers (0)
Product Description
The BeadBug 3 is a high energy benchtop homogenizer that sets the performance standard for personal sized cell disruption and lysis instruments. Simultaneous homogenization of up to 3 samples takes place (often within 45 seconds) inside the disposable 2ml screw cap microtubes. The optimized mixing motion causes rapid cell disruption through constant high velocity impact from the hardened micro-beads chosen specifically for your sample type. Developed for samples too tough to be homogenized in a common lab vortexer, the BeadBug 3 provides a convenient and economical alternative to the traditional, high capacity homogenizers on the market today. With up to three tube capacity and a footprint of just 7 x 8", the BeadBug 3 is the ideal homogenizing instrument for low to medium throughput lab. Tubes and beads sold separately.
PRICE
$949.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-7/8 |
| Width | 8-5/16 |
| Height | 5-5/16 |
| Weight | 5 lbs |
Product Details
| Hertz | 60 Hz |
| Speed Range | 2800-4000rpm |
| Capacity | 3 x 2.0ml |
| Voltage | 115 V |
| Package Quantity | 1 |
| Description | BeadBug 3 Microtube Homogenizer |
| Manufacturers Part Number | D1030 |
| Brand | Benchmark Scientific |
Warranty
| Warranty | 2 yr |