Clever Clip Suction Cup 1-3/4" O.D - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Clever Clip Suction Cup 1-3/4" O.D.
Clip Strip suction cups are sure to suit your every need. Two-sided tape may do for the stockroom, but an elegant sign holder can add style to your store! Comes with our exclusive Super SuckerTM Clever Clip suction cup, Holds firmly to all glass and smooth non-porous surfaces. i.e. glass refrigerator doors etc., Clip swivels and rotates, Genuine spring clip offers super gripping power, Holds up to 3/16" thic.
Clip Strip suction cups are sure to suit your every need. Two-sided tape may do for the stockroom, but an elegant sign holder can add style to your store! Comes with our exclusive Super SuckerTM Clever Clip suction cup, Holds firmly to all glass and smooth non-porous surfaces. i.e. glass refrigerator doors etc., Clip swivels and rotates, Genuine spring clip offers super gripping power, Holds up to 3/16" thic.
PRICE
$64.00 Sold in packages of 100 / $0.64 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 in |
| Width | 1-3/4 in |
| Diameter | 1-3/4 in |
Product Details
| Material | Rubber |
| Package Quantity | 100 |
| Description | Suction Cup-W/Clip |
| Color | White |
| Manufacturers Part Number | CCSC-470 |
| Brand | Clip Strip Corp. |