Features:
- Tapped Threads Back and Bottom
- High Strength Carbon Steel
- Case Hardened Steel Bolt
Weights & Dimensions
| Length | 1-15/16 in |
| Weight | 0.3 |
| Size | 3/8 in |
Product Details
| Type | Beam Clamp |
| Finish | Zinc Plated |
| Material | Steel |
| Package Quantity | 25 |
| Description | 3/8'' Beam Clamp |
| Manufacturers Part Number | BK38 |
| For Use With | Threaded Rod |
| Brand | L.H.Dottie |