Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147777

MPN #: 28

L.H.Dottie® Armored Ground Clamp, Bronze, 1-1/4"-2, 25 Pack

Product Description

Armored Ground Clamps are used to connect bare or armored copper wire to steel water pipe for grounding. They feature an integral clamp that securely holds armor conduit, and a set screw that tightly grips bare copper wire, decreasing the chances of the grounding conductors being pulled out. They are manufactured with a highly conductive copper alloy and Bronze.

PRICE
$445.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.5
Size1-1/4 - 2 in

Product Details

TypeGround Clamp
Package Quantity25
Description1-1/4''-2'' Bronze Armored Ground Clamp
Manufacturers Part Number28
BrandL.H.Dottie