Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Rack Avenger

Model # :WBB3197353

MPN #: RAAG048A

Avenger Guard (Basic Standard) Rack Repair Kit 48" High

Product Description
Avenger Guard (Basic Standard Repair Kit) is a budget-friendly alternative for routine rack repairs. This kit allows you to maintain a bottom beam level near the floor without the use of Hook overs, that are required on The Avenger PRO and Avenger PRO Doubles. The Avenger Guard does not include a Forklift Impact Warranty like The Avenger PRO or Avenger PRO Doubles. Each kit includes all essential hardware, including anchors.

PRICE
$389.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/2 in
Depth10 in
Height57 in
Weight40 lbs
ConnectionNut & Bolt

Product Details

Assembly RequiredYes
TypeStandard Repair Kit
MaterialSteel
ColorOrange
Manufacturers Part NumberRAAG048A
BrandRack Avenger

Warranty

Warranty1 yr