Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bed Bug 911

Model # :WBB742527

MPN #: VIN-1001

Hygea Natural 6 Gauge Vinyl Allergen Proof Mattress/Box Spring Cover - Twin Size VIN-1001

Product Description
Twin Size 6-Gauge Vinyl Bed Bug Mattress / Box Spring Cover. Waterproof, heavy-duty vinyl for best protection against bed bugs, dust mites, fleas and other pests as well as spills and allergens. Secure 3-sided zippers and welded seams keep bed bugs from entering or escaping your mattress. Laboratory tested and certified bed bug proof. Waterproof to protect against spills, stains and leaks, including water, urine, sweat and blood. Wipes clean without laundering. Fits any standard box spring / mattress up to 9" deep. Easy slip-on cover can be used as a box spring protector or mattress encasement. Backed by a 5-year warranty.

PRICE
$269.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length75 in
Width39 in
Depth9 in

Product Details

TypeBed Bug Mattress/Box Spring Cover
Size TypeTwin Bed
Material100% Vinyl
Package Quantity10 Covers
Manufacturers Part NumberVIN-1001
BrandBed Bug 911