Hygea Natural Standard Allergen & Bed Bug Proof Mattress Cover - Full Size STD-1003
Write a Review
|
Questions & Answers (0)
Product Description
Full Size Standard Bed Bug Mattress / Box Spring Cover. Extra secure zippered cover made of High Tech, non-woven fabric with vinyl hooks that interlock protects against bed bugs, dust mites, fleas and allergens. Keeps bugs from entering or escaping your mattress. Water resistant to protect against spills, stains and leaks, including water, urine, sweat and blood. Stretches to fit any standard - sized mattress or box spring, from 9" - 15" deep. Slips on easily with a 3-sided zipper. Machine - washable and dryer safe. Backed by a 10-year warranty.
PRICE
$829.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 75 in |
| Width | 54 in |
| Depth | 9-15 in |
Product Details
| Type | Bed Bug Mattress Cover |
| Size Type | Full Bed |
| Material | Non-Woven |
| Package Quantity | 20 Covers |
| Manufacturers Part Number | STD12-1003 |
| Brand | Bed Bug 911 |