Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bed Bug 911

Model # :WBB1954104

MPN #: HYB-1002

Hygea Natural XL Twin Size Luxurious Water Resistant Mattress/Box Spring Cover, 39W x 80L - HYB-1002

Product Description
XL Twin Size Luxurious Bed Bug Mattress / Box Spring Cover. Premium, Durable Hotel-Grade Cover is the Top-Of-The-Line mattress protector in the Industry. Laboratory tested and certified bed bug proof. Best protection against bed bugs, dust mites, fleas and other pests and allergens. Waterproof fabric also protects against leaks and spills, including water, sweat, blood and urine. Secure locking zipper and vinyl hooks that interlock keep bugs from entering or escaping your mattress. Cool, Comfortable Plush Polyester fabric stretches 2 ways (and within sizes) for the ultimate in pest protection. Stretches to fit any mattress from 9" - 15" deep (including pillow-top). King-sized fits California King and Twin-sized fits XL Twin. Slips on easily with a 3-sided zipper. Easy to clean. Machine washable and dryer safe. Backed by a 10-year warranty.

PRICE
$719.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length80 in
Width39 in
Depth9-15 in

Product Details

TypeBed Bug Mattress/Box Spring Cover
Size TypeXL Twin Bed
Material100% Polyester
Package Quantity20 Covers
BrandBed Bug 911