Hygea Natural 6 Gauge Vinyl Allergen Proof Mattress/Box Spring Cover - Queen Size VIN-1004
Write a Review
|
Questions & Answers (0)
Product Description
Queen Size 6-Gauge Vinyl Bed Bug Mattress / Box Spring Cover. Waterproof, heavy-duty vinyl for best protection against bed bugs, dust mites, fleas and other pests as well as spills and allergens. Secure 3-sided zippers and welded seams keep bed bugs from entering or escaping your mattress. Laboratory tested and certified bed bug proof. Waterproof to protect against spills, stains and leaks, including water, urine, sweat and blood. Wipes clean without laundering. Fits any standard box spring / mattress up to 9" deep. Easy slip-on cover can be used as a box spring protector or mattress encasement. Backed by a 5-year warranty.
PRICE
$335.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 80 in |
| Width | 60 in |
| Depth | 9 in |
Product Details
| Type | Bed Bug Mattress/Box Spring Cover |
| Size Type | Queen Bed |
| Material | 100% Vinyl |
| Package Quantity | 10 Covers |
| Manufacturers Part Number | VIN-1004 |
| Brand | Bed Bug 911 |