Raid® Bed Bug Detector and Trap, 17.5 oz, 6/Carton - 674798
Write a Review
|
Questions & Answers (0)
Product Description
Use indoors in sleeping areas to detect bed bugs. To detect bed bugs early, you must place traps before an infestation occurs; otherwise you are just confirming an existing infestation. To maximize effectiveness, place all detectors at same time.
PRICE
$97.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Depth | 1-1/2 in |
| Height | 1 in |
| Weight | 1 lbs |
Product Details
| Style | Poisoned Bait Station |
| Type | Bed Bugs |
| Capacity | 17.5 oz |
| Material | Solid |
| Package Quantity | 6 Monitors |
| Manufacturers Part Number | 674798 |
| Brand | Raid |