PestWest US Flashlight Charger
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 820-000054 |
| Type | Replacemnet Part |
| For Use With | CSI Kit - Professional Bed Bug Detection |
| Package Quantity | 1 |
| Brand | PestWest |
Related Products
A case of the Fruit Fly BarPro features 10 individually wrapped vapor strips. Small hard plastic strip hangs and releases time controlled vapors that are clean and odorless. Vapors seek out all infestations and potential breeding areas killing all flying and crawling insects and protects around the clock for up to 4 months. Each strip treats a 200 cubic foot space (5' x 5' x 8'). Hang in feeding/breeding site of targeted pest. EPA Registration Number 5481-348-87714
The Commercial Fruit Fly Traps work to attract and trap unwanted fruit flies. This fruit fly trap utilizes a non-toxic, food grade attractant solution to lure in unwanted fruit flies 2.2 times more effectively than other leading household brands. 12 pre-filled traps per pack. Product comes with 3 holder with double sided tape to hold them securely in any direction and the most discreet applications. Simple Setup: 1) Place plastic trap on a stable, flat work surface 2) Use a Pen or Pencil to pierce the top cone of the trap 3) Place in infected area for up to 30 days 4) Once trap is no ...
This Xtreme Lumens™ rechargeable metal multi-function duty/personal-size Dual-Light™ fashlight uses a CREE® LED rated at 650 lumens that works in conjunction with a high-efficiency deep parabolic reflector to create a usable beam rated at 275 meters. A 600 lumens unfocused foodlight is integrated in to the housing which is perfect for close-up illumination. Additionally both the fashlight (any brightness mode) and the foodlight can be turned on at the same time for maximum safety and versatility. The fashlight body switch provides momentary or constant-on functionality, a set ...
Attracts and Kills Flying Insect Pests. Recommended for areas up to 1 acre (outdoor use only). Effective, environmentally friendly, maintenance free. Rid your outdoor living areas of flying insect pests - without harming the environment! Insect remains, uncontaminated by pesticides, fall to the ground to be naturally reabsorbed into the ecosystem. Maintenance free operation features UV light and an electrified grid that eliminates thousands of flying pests for just pennies a day. The decorative lantern even doubles as security lighting! Patented, high efficiency, non-clogging killing grid ...
Attracts and Kills Flying Insect Pests. Recommended for areas up to 1/2 acre (outdoor use only). Effective, environmentally friendly, maintenance free. Rid your outdoor living areas of flying insect pests - without harming the environment! Insect remains, uncontaminated by pesticides, fall to the ground to be naturally reabsorbed into the ecosystem. Maintenance free operation features UV light and an electrified grid that eliminates thousands of flying pests for just pennies a day. The decorative lantern even doubles as security lighting! Patented, high efficiency, non-clogging killing ...