Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PestWest

Model # :WBB3090250

MPN #: 110-000333

PestWest CSI Kit - Professional Bed Bug Detection

Product Description
The CSI kit uses a specialty blue light in conjunction with orange filter goggles to quickly and effectively contrast proteins from bed bugs, blood, feces, caste skins and eggs. Used in forensic sciences. Inspect for bed bugs with this kit.Cutting your inspection time by hours, the blue-light is used to visualize latent signs and other physical infestation evidence. Orange filter goggles are included in the kit The blue LED flashlight: About 11 years of LEDs' lifetime; made of Aerospace-grade aluminum tempered Pyrex Lens; w/ Mil-Spec Type III hardanodized; Shock tested with a drop test of ten feet Rechargeable battery: an estimated life of 300 hours without a significant decrease in power output. Bed bug life cycle disc: actual eggs, nymphs and both female and male adults can be viewed at a glance providing an illustration of bed bug life cycle Kit includes: One (1) blue high intensity recharable flashlight One (1) pair of orange filter premium goggles One (1) pair of needle nose forceps Three (3) specimen 4x magnifiers Live hinge carrying case One (1) Bed Bug specimen life cycle ID disc Replacement components are readily available.

PRICE
$329.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number110-000333
IncludesFlashlight, Goggles, Forceps, 3 Magnifiers, Case, Bed Bug Life Cycle Id Disc
Package Quantity1
BrandPestWest