PestWest CSI Kit Replacement Parts - Flash Light With Charger
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 820-000051 |
| Type | Replacemnet Part |
| For Use With | Contrasting Specimen Inspection (CSI) Kit Professional Bed bug Detection |
| Package Quantity | 1 |
| Brand | PestWest |
Related Products
Professional fly light trap attracts and eliminates flying insects, ideal for use in commercial kitchens and food prep areas.The Mantis Professional ILT comes manufactured with highest grade shatter resistant lamps for extra protection in glass-free zones. Standard Stainless Steel lamps are available as an option. Portable (with optional stand) and ideal for use in food preparation areas and a variety of other sensitive areas. Attractive, ultra-slim, compact and unobtrusive wall-mounted system. 2½" in depth: ideal for areas where space is limited 2x15W 18" T8 (1") Quantum Lamps: 180° ...
A busy warehouse full of fast-moving forklifts and often-distracted pedestrians and workers is full of blind-corner perils and accidents waiting to happen. Ideal Warehouse Innovations 360° Aisle Signal presents a 4-way LED, red light alert designed to avert mishap. The signal is easily hung from the ceiling above traffic-heavy intersections. The 4-way sensors and 5-way red LED lights provide a bright visual warning of an active intersection where danger may be approaching from just around the corner. For example: The sensors, monitoring all directions, detect a vehicle approaching ...
The CSI kit uses a specialty blue light in conjunction with orange filter goggles to quickly and effectively contrast proteins from bed bugs, blood, feces, caste skins and eggs. Used in forensic sciences. Inspect for bed bugs with this kit.Cutting your inspection time by hours, the blue-light is used to visualize latent signs and other physical infestation evidence. Orange filter goggles are included in the kit The blue LED flashlight: About 11 years of LEDs' lifetime; made of Aerospace-grade aluminum tempered Pyrex Lens; w/ Mil-Spec Type III hardanodized; Shock tested with a drop test of ...
4 x 14W innovative T5 Quantum Lamps provide superior UV output, with less glass content and energy consumed than T8 and T12 lampsthe lamps feature an FDA compliant FEP shatter resistant coating which provides contamination protection in glass-free zonesPower on and grid on warning lights offer provide the ability to see if the unit is powered at a distanceDoor open shut-off safety switch provides extra safety for servicing to avoid accidents or injuryElectronic ballast provides superior energy savings by 44% or moreStainless steel construction allows this durable unit years of low ...
Discreet, professional fly light trap attracts and eliminates flying insects, ideal for use in dining areas, hotels, restaurants, hospitals and public areas. DISCREET, out of public view. Silent capture. T5 Lead free shatter resistant Quantum lamps. High performance, Sconce insect light trap for years of 24/7 reliable flying insect management. Tubes/lamps replaced annually.lies are caught silently on the glueboard.Provide a safe environment for friends, family and customers, with no pest control chemicals.Durable and easy to clean.The unit can be wall mounted for unobtrusive, discreet fly ...