Pentel® EnerGel Liquid Gel Ink Pen, Refillable, 0.7mm, Red Barrel/Ink
Write a Review
|
Questions & Answers (0)
Product Description
Deluxe liquid gel pen offers the best qualities of liquid ink and gel ink blended into a super-smooth ink. Vivid, acid-free ink dries quickly without smearing. Great for left-handed writers and anyone jotting down notes in a hurry. Barrel accents indicate ink color. Gel pen is made with a high percentage of recycled material excluding consumable content and refills. Refillable. Acid-Free Ink/Quick-Drying Ink/Smear Proof Ink/Rubber Grip. Pack of 12.
PRICE
$42.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 1 |
| Point Size | 0.7 mm |
Product Details
| Type | Pen |
| Style | Rollerball Pen |
| Point Type | Medium |
| Package Quantity | 12 |
| Description | EnerGel Liquid Gel Pen |
| Refillable | Yes |
| Manufacturers Part Number | PENBL57B |
| Barrel Color Family | Red |
| Retractable | No |
| Ink Color Family | Red |
| Brand | Pentel |