Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Spring

Model # :WBB2170079

MPN #: MB1125-056-S

Belleville Disc Spring - 1.125" OD x 0.567" ID x 0.056" Thick x 0.084" OAH - 302 Stainless - 6 Pack

Product Description
Belleville Disc Spring - 1.125" O.D. x 0.567" I.D. x 0.056" Thick x 0.084" OAH - 302 Stainless Steel

Belleville disc springs are generally used in heavy load applications. They are manufactured with a curved shape in order to produce a spring-like operation.

PRICE
$22.25

Min. purchase quantity is 5
5
5
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height0.084 in
Deflection at Load0.014"
Min Inside Dimension0.567"
Nominal Rod Size0.5625"
Thickness0.056"
Load at Deflection344 - 466 lbs.
Unit of MeasurementInch (Imperial)
Max Outside Dimension1.125"
Flat Load735 lbs.

Product Details

Country of OriginMade in USA
FinishPlain
Material302 Stainless Steel
DescriptionBelleville Disc Spring
Package Quantity6
Manufacturers Part NumberMB1125-056-S
BrandGardner Spring