Hospitality 1 Source Bellman Cart, 42" x 23", 8" Semi-Pneumatic Wheels
Write a Review
|
Questions & Answers (0)
Product Description
A sleek, space-saving evolution of our signature Estate model. The Chateau features a reduced deck footprint for tighter spaces without compromising on presence or performance. Ships fully assembled, with extended crossbar at top for additional storage. Black powder coated 8" wheels and compact deck size make the cart easy to maneuver.
PRICE
$1,879.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 23 in |
| Height | 71 in |
| Weight Capacity | 1000 lbs |
| Wheel Diameter | 8 in |
Product Details
| Assembly Required | No |
| Type | Steel Luggage Cart |
| Material | Steel |
| Manufacturers Part Number | CHATEAU |
| Wheel Type | Semi-Pneumatic |
| Carpeted Deck Color Family | Black |
| Brand | Hospitality 1 Source |