Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB1879893

MPN #: 350760

Omnimed® 350760 All-In-One Mobile Computer Cart

Product Description
Omnimed® 350760 All-In-One Mobile Computer Cart

Omnimed all-in-one computer stands are constructed of heavy gauge steel that is powder coated for a durable, attractive finish. The unit has a 4-leg base with a low center of gravity and sturdy 4 inch rubber casters. The telescoping column has Pneumatic assist and extends from 36"H to 46"H for easy individual height adjustment. Carts have an adjustable 7"W x 19"L keyboard tray, left/right sliding mouse tray, easy access wheel ring handle with one Poly tray for storage and a removable basket ( 8"H x 10"W x 4"D) affixed to the column. The mounting arm for an all-in-one computer is attached to the work surface. Underneath the work area is a storage compartment that houses a 10' hospital grade retractable cord reel used to provide power to the all-in-one. Low center of gravity base with tough powder-coat finish.

Optional accessories shown in the product image are sold separately.

  • Heavy gauge steel and aluminum
  • Low center of gravity base with tough powder-coat finish
  • Hospital grade retractable cord reel under work surface
  • Easy rolling 4" rubber casters
  • Telescoping column with pneumatic assist for easy lifting
  • 46" fully extended and 33" compressed
  • Easy access ring style handle for easy grab and go use
  • One poly tray in handle for additional storage
  • Fully adjustable 19" x 7" keyboard tray
  • Pivot L/R mouse tray
  • Removable basket - 8"H x 10"W x 4"D
  • 1-year warranty


PRICE
$1,799.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth18 in
Height33 - 46 in
Weight60 lbs
Wheel Diameter4 in
Lift13"

Product Details

Assembly RequiredYes
TypeMobile Laptop Cart
ColorWhite
Battery PoweredNo
Wheel TypeRubber
Enclosure TypeOpen Style
MaterialSteel
Construction TypeUnassembled
DescriptionAll-In-One Computer Stand
Manufacturers Part Number350760
CollectionAll-In-One
BrandOmnimed

Warranty

Warranty1 yr