Global Industrial
Model # :WB293253
Bellows Package for Global Industrial 51" x 33" Power Scissor Lift Table 293228
Write a Review
|
Questions & Answers (0)
Product Description
The accordion safety vinyl skirting offers added finger and foot protection. Bellows Package is for use with the Global Industrial Power Scissor Lift Table, model 293228.
PRICE
$1,225.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51-2/8 in |
| Height | 13-3/8 in |
| Weight | 65 lbs |
Product Details
| Type | Bellows Package |
| Material | Vinyl |
| Color | Yellow |
| For Use With | 293228 |
| Brand | Global Industrial |