Global Industrial
Model # :WBB3250690
Global Industrial Bellows Package For 989007 Airbag Operated Pallet Carousel Skid Positioner
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty accordion bellows fully enclose the internal spring assembly, expanding and contracting with platform travel to eliminate pinch points and protect internal components from debris. The bellows package enhances operator safety, reduces maintenance, and extends product service life.
PRICE
$709.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Height | 5-15/16 in |
| Weight | 50.6 lbs |
Product Details
| Assembly Required | Yes |
| Type | Bellows Package |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | QAL1000-S |
| For Use With | 989007 |
| Brand | Global Industrial |