Belt Kit for Telescoping Wands
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 16 |
Product Details
| Manufacturers Part Number | 85.400.019 |
| Type | Telescoping Wand Belt Kit |
| Cable/Cord/Hose Included | No |
| Color | Black |
| Brand | BE Pressure |
Related Products
The Blu Shield Steel A Frame 150' Pressure Washer Hose Reel is a reliable and sturdy solution for your outdoor cleaning and maintenance needs. It's designed to accommodate various applications across a range of industries, including Agriculture & Farms, School & Government Facilities, Food Processing, Bottling Plants, Service Bays, Manufacturing, Fabrication Shops, Shipyards & Marinas, Residential & Commercial Buildings, Construction, Auto Dealerships, Decontamination & Sanitation, Power Wash Units, and Fire Station & Equipment Wash Down. Features: The hose reel is constructed with ...
Electric motor is rated at 1.5 HP, quiet running, and can be safely used indoors. Equipped with a GFCI plug that greatly reduces the risk of electric shock. Triplex pump with forged brass manifold, ceramic coated pistons, built-in soap injector and thermal valve. Built-in unloader effectively regulates water flow in a compact design. Accessories include high-pressure hose, spray gun wand assembly with a variable nozzle so that it can be used right out of the box. Powder coated steel frame with storage for accessories, and 10" flat free tires easily handles going over rough terrain. The ...
Get powerful operation with this 1500 PSI at 2.0 GPM Cold Water Electric Pressure Washer and its axial cam pump and an electric engine. A maximum working pressure of 1500 PSI and a flow rate of 2.0 GPM help clean efficiently. The 5 quick disconnect nozzle tips and a reinforced 25' hose provide convenience. Features: Offers a 1.5 HP enclosed fan cooled electric motor Abrasion Resistant: 5/16" x 25 ' high-pressure hose is non-marring, flexible and resistant to abrasions Easily Maneuver: 8" premium tires to easily move around the jobsite Reliable, Maintenance-free OEM technologies® axial cam ...
Truck mount pressure washers are powerful, industrial-grade cleaning machines designed to be installed on trucks or trailers, providing mobility for cleaning professionals. They are ideal for large-scale cleaning, including fleet cleaning, graffiti removal, and industrial site maintenance. These units usually offer high pressure and water flow rates, making them suitable for heavy-duty applications. Their truck-mounted design allows for easy transportation and operation in remote locations. Features: CRX® 750 engine is equipped with a key-start and a low oil shutdown feature UDOR® triplex ...
DeWalt® pressure washer units and accessories are guaranteed tough. Built to meet the rigorous demands of the cleaning professional or anyone who expects the most out their machine. Perfect for deck cleaning, wood restoration, paint preparation, graffiti removal and all other professional cleaning services. Features: 4.0HP enclosed fan-cooled electric motor 90 Day limited accessory warranty Reliable, maintenance-free OEM Technologies axial cam pump with thermal relief 3/8-in. x 50-ft. Monster Hose hot water hose with quick connect fittings Steel frame construction with powder coated ...