Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lavi Industries

Model # :WBB986936

MPN #: BS/WB/WB/BK/KD

Lavi Industries Basic Stanchion, 38.5"H Wrinkle Black Post, 10'L Retractable Black Belt

Product Description
Our basic black stanchion is far from ordinary. Experience superior quality, affordability, and functionality in one remarkable package. Crafted from black powder-coated steel, this retractable stanchion boasts a .065-inch wall thickness, double that of most other stanchion brands, ensuring unparalleled durability and longevity. With its 4-way retractable belt connection, a slow-retract belt in your choice of colors, and rubberized non-marking feet, it offers features typically found on premium stanchion posts at a budget-friendly price.
  • Built for longevity
    Unmatched strength and durability, with a .065-inch thick-walled post-double that of most other brands.
  • Stability you can count on
    Exceptional stability from the heavy-duty base, preventing tipping-a common issue with other brands.
  • No-chip cast-iron base
    Solid cast-iron base won't chip, crack, or crumble like concrete alternatives, eliminating the problem of "concrete dust."
  • Protects floors better
    Non-marking, rubberized feet protect floor and are spaced to allow air flow, preventing mold and mildew build-up under the stanchion.
  • Uses less space
    A smaller diameter base-12.5 inches-minimizes the footprint of queues and barriers.
  • Works with most brands
    A long, 10-foot retractable belt with universal belt end works with all major stanchion brands.
  • Four-way connection
    A four-way belt connection offers flexibility when setting up queues and barriers.
  • A safe, slow retracting belt
    A slow-retract belt that falls to the floor before gradually retracting, ensuring the safety of those nearby.

PRICE
$99.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
99.95
Buy 5+ units
95.95Save $4.00 (4%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight30 lbs
Belt Width2 in
Belt Length10 ft
Post Height38-1/2 in
Post Diameter2-3/4 in
Base Diameter12-1/2 in
Base Weight18 lbs

Product Details

Assembly RequiredYes
Belt MessageNo Message
WheelsNo
Belt Color FamilyBlack
Manufacturers Part NumberBS/WB/WB/BK/KD
Indoor/OutdoorIndoor
BrandLavi Industries
TypeRetractable Belt Barrier
SeriesBasic
Post MaterialSteel
Belt MaterialPolyester
Number of Belts1
Post Color FamilyBlack Wrinkle
Base StyleRound
Base Color FamilyBlack
Package Quantity1
Base MaterialSteel
AttachmentStandard Receiver
Text Color FamilyNo Message

Warranty

WarrantyPost: 5, Mechanism: 3 yr

Compliance & Certifications

ADA CompliantYes