Global Industrial
Model # :WB708416RD
Global Industrial Retractable Belt Barrier, 40" Black Post, 10' Red Belt - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
The Global Industrial Retractable Belt Barrier is perfect for directing crowd traffic safely where organization and social distance compliance are needed. This standalone stanchion can help control crowds, lines, and divide sections for a variety of locations with high volume flow. Classic black post blends easily in any hallway, lobby, or near an entry or exit point. Suitable for any indoor industrial or commercial setting where crowd traffic safely and social distancing is required.
PRICE
$271.90 Sold in packages of 2 / $135.95 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 40 |
| Weight | 20 |
| Belt Width | 2 in |
| Belt Length | 10 ft |
| Post Height | 40 in |
| Post Diameter | 2-1/2 in |
| Base Weight | 16 lbs |
Product Details
| Assembly Required | No |
| Belt Message | No Message |
| Wheels | No |
| Belt Color Family | Red |
| Manufacturers Part Number | 708416RD |
| Indoor/Outdoor | Indoor |
| Brand | Global Industrial |
| Type | Retractable Belt Barrier |
| Post Material | Steel |
| Belt Material | Nylon |
| Number of Belts | 2 |
| Post Color Family | Black |
| Base Style | Standard Round |
| Base Color Family | Black |
| Package Quantity | 2 |
| Base Material | Galvanized Steel/Concrete |
| Attachment | Standard Receiver |
| Text Color Family | No Message |