Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nalgene

Model # :WBB2224696

MPN #: 6283-1250

Thermo Scientific Nalgene™ CleanSheets™ Bench/Drawer Liners, 12"W x 50'L, Case of 2

Product Description
Find a variety of uses for Thermo Scientific™ Nalgene™ CleanSheets™ Polyethylene Bench/Drawer Liners, such as sink liners or titration backgrounds. These liners can be cut to any size and stapled, tacked or taped. They provide cushioning and liquid barrier protection.

Features:
  • Made of 0.125" (3.2mm) thick closed-cell polyethylene foam to cushion benchtop items
  • Smooth and resilient, this non-absorbent pad is versatile in your lab - use for a multitude of purposes
  • Excellent chemical resistance provides protection wherever placed against spills
  • Can be cut to any size to fit benches, shelves, drawers - anywhere protection is needed against spills, vibration, heat, dirt or breakage

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$619.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Width12 in. in

Product Details

MaterialClosed-Cell Polyethylene Foam
Package Quantity2
DescriptionCleanSheets Bench/Drawer Liner
ColorWhite
Manufacturers Part Number6283-1250
BrandNalgene